- 50 mm Shaft Diameter
- 197 mm Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Bolt Hole Size | 19 mm |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 18 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Housing Height | 115 mm |
| Housing Length | 197 mm |
| Housing Width | 40 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 50 mm |
| Bolt Hole Spacing | 157 mm |
| Overall Width | 66 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Cover Type | Closed cover |
| Insert Material | AISI 52100 Steel |
| Series | UCFL 200 |
| Bolt Size | M16 |
| Weight | 5.09 LB |
| EAN or UPC | 808250184187 |

