AMI Bearings Inc.
UCFL212C4HR5
UCFL200C4HR5 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101503665
- 2-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 60 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 20 mm |
| Bolt Hole Size | 23 mm |
| Flange Style | 2-Bolt |
| Housing Height | 140 mm |
| Bolt Circle Dia. | 202 mm |
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | High Temperature Duty |
| Bolt Hole Spacing | 202 mm |
| Center of Bearing to Back of Inner Ring | 25.4 mm |
| Length Through Bore | 65.1 mm |
| Series | UCFL 200 |
| Housing Length | 250 mm |
| Temperature Range [Max] | 392 °F |
| Seal Type | Contact Seals |
| Shaft Dia. | 60 mm |
| Overall Width | 68.7 mm |
| Duty | Normal-Duty |
| Bolt Size | M20 |
| Inch/Metric | Metric |
| Housing Width | 48 mm |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Weight | 8.44 LB |
| EAN or UPC | 808250238934 |
