- 3 7/16 in Shaft Diameter
- 12 in Housing Length
- Cast Iron Housing Material
| Housing Length | 12 in |
| Length Through Bore | 3.374 in |
| Relubricatable | Yes |
| Flange Thickness | 1 1/32 in |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 3.4375 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing | 9 49/64 in |
| Series | UCFL 200 |
| Bolt Hole Size | 63/64 in |
| Overall Width | 3.449 in |
| Inch/Metric | Inch |
| Bolt Size | 7/8 in |
| Housing Height | 7 1/2 in |
| Housing Width | 2 15/32 in |
| Mounted Unit Duty | Standard Duty |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Weight | 16.7 LB |
| EAN or UPC | 808250285501 |

