- 1 3/16 in Shaft Diameter
- 7 1/8 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 5 9/32 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 5 9/32 in |
| Relubricatable | Yes |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.1875 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Width | 1.732 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.693 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Center of Bearing to Back of Inner Ring | 0.669 in |
| Mounted Unit Duty | Heavy Duty |
| Bearing Design | Non-Expansion |
| Duty | Heavy-Duty |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 3/4 in |
| Bearing Type | Ball Bearing |
| Housing Length | 7 1/8 in |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Temperature Range [Max] | 212 °F |
| Housing Width | 1 1/4 in |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Size | 29/32 in |
| Flange Thickness | 19/32 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Style | 2-Bolt Flange |
| Housing Height | 3 35/64 in |
| Weight | 3.12 LB |
| EAN or UPC | 808250163144 |

