AMI Bearings Inc.
UCFL307-20
UCFL300 Series Heavy-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101503539
- 2-Bolt Flange
- Heavy-Duty
- 1 1/4" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Mounted Unit Duty | Heavy Duty |
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Shaft Dia. | 1.25 in |
| Flange Thickness | 5/8 in |
| Length Through Bore | 1.89 in |
| Temperature Range [Max] | 212 °F |
| Duty | Heavy-Duty |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 5 35/64 in |
| Housing Height | 3 15/16 in |
| Overall Width | 1.929 in |
| Bolt Hole Size | 29/32 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing Width | 1 13/32 in |
| Bolt Circle Dia. | 5 35/64 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch |
| Housing Length | 7 5/16 in |
| Lubrication | Relubricatable |
| Temperature Range [Min] | 5 °F |
| Weight | 4.12 LB |
| EAN or UPC | 808250188901 |
