- 1 11/16 in Shaft Diameter
- 5 3/8 in Housing Length
- PBT Thermoplastic Housing Material
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Length Through Bore | 1.937 in |
| Flange Thickness | 3/4 in |
| Housing Length | 5 3/8 in |
| Overall Width | 2 9/64 in |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Housing Width | 1 39/64 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Relubricatable | Yes |
| Bolt Size | 5/8 in |
| Shaft Dia. | 1.6875 in |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Spacing | 4 1/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Size | 43/64 in |
| Weight | 2.56 LB |
| EAN or UPC | 808250395859 |

