- 1 1/16 in Shaft Diameter
- 5 9/16 in Housing Length
- Cast Iron - Nickel Protection Housing Material
| Flange Thickness | 17/32 in |
| Housing Material | Cast Iron - Nickel Plated |
| Locking Style | Set Screw |
| Housing Length | 5 9/16 in |
| Inch/Metric | Inch |
| Housing Height | 3 1/4 in |
| Shaft Dia. | 1.0625 in |
| Duty Series | Normal |
| Relubricatable | Yes |
| Bolt Size | 7/16 in |
| Overall Width | 1 37/64 in |
| Length Through Bore | 1.500 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 4 19/32 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 1 3/16 in |
| Bolt Hole Size | 1/2 in |
| Weight | 1.98 LB |
| EAN or UPC | 808250325214 |

