- 2 in Shaft Diameter
- 7 5/16 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 29/32 in |
| Overall Width | 3.220 in |
| Shaft Dia. | 2 in |
| Insert Material | AISI 52100 Steel |
| Inch/Metric | Inch |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Bolt Size | 3/4 in |
| Length Through Bore | 2.598 in |
| Relubricatable | Yes |
| Bolt Hole Spacing | 5 3/4 in |
| Housing Width | 2 9/16 in |
| Mounted Unit Duty | Heavy Duty |
| Flange Thickness | 3/4 in |
| Housing Length | 7 5/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 16.68 LB |
| EAN or UPC | 808250326280 |

