- 2 3/4 in Shaft Diameter
- 7 3/4 in Housing Length
- Cast Iron Housing Material
| Relubricatable | Yes |
| Temperature Range [Min] | 5 °F |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 3/4 in |
| Temperature Range [Max] | 212 °F |
| Locking Style | Set Screw |
| Inch/Metric | Inch |
| Shaft Dia. | 2.75 in |
| Overall Width | 3.209 in |
| Center of Bearing to Back of Inner Ring | 1.311 in |
| Housing Width | 2 3/8 in |
| Housing Length | 7 3/4 in |
| End Type | Open End |
| Length Through Bore | 3.063 in |
| Duty | Medium-Duty |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Flange Thickness | 15/16 in |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Medium-Duty |
| Lubrication | Relubricatable |
| Housing Height | 7 3/4 in |
| Seal Type | Contact Seals |
| Duty Series | Medium |
| Bolt Circle Dia. | 8.485 in |
| Bolt Hole Size | 25/32 in |
| Bolt Hole Spacing | 6 in |
| Weight | 19.0 LB |
| EAN or UPC | 808250253876 |

