- 100 mm Shaft Diameter
- 268 mm Housing Length
- Cast Iron Housing Material
| Relubricatable | Yes |
| Housing Length | 268 mm |
| Housing Height | 268 mm |
| Length Through Bore | 117.5 mm |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 212 °F |
| Housing Construction | 1 Piece |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M24 |
| Bolt Hole Size | 26 mm |
| Shaft Dia. | 100 mm |
| Temperature Range [Min] | 5 °F |
| Overall Width | 127.3 mm |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 298.4 mm |
| End Type | Open End |
| Inch/Metric | Metric |
| Locking Style | Set Screw |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Flange Style | 4-Bolt |
| Duty Series | Medium |
| Flange Thickness | 31 mm |
| Bolt Hole Spacing | 211 mm |
| Housing Width | 97 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 49.2 mm |
| Duty | Medium-Duty |
| Style | 4-Bolt Flange |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Mounted Unit Duty | Medium Duty |
| Weight | 44.0 LB |
| EAN or UPC | 808250276066 |

