- 5/8 in Shaft Diameter
- Set Screw Locking Style
- 1.220 in Length Through Bore
| Relubricatable | Yes |
| Duty Series | Normal |
| Length Through Bore | 1.220 in |
| Shaft Dia. | 0.625 in |
| Housing Height | 3 57/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | PBT Thermoplastic |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Locking Style | Set Screw |
| Thread Size | 1/2-13 UNC |
| Center to Base of Thread | 2 1/2 in |
| Housing Length | 2 9/16 in |
| Weight | 0.74 LB |
| EAN or UPC | 808250402656 |

