- 5/8 in Shaft Diameter
- 2 11/16 in Outside Dia.
- Set Screw Locking Style
| Outside Dia. | 2 11/16 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 5/8 in |
| Housing No. | LC203 |
| Overall Width | 1.024 in |
| Type | Ball Bearing |
| Housing Width | 7/8 in |
| Lubrication | Relubricatable |
| Bearing Insert | UCW202-10 |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.06 LB |
| EAN or UPC | 808250108787 |

