- 15/16 in Shaft Diameter
- 3 1/8 in Outside Dia.
- Set Screw Locking Style
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing Width | 1 1/32 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 15/16 in |
| Overall Width | 1.339 in |
| Housing No. | LC205 |
| Type | Ball Bearing |
| Inch/Metric | Inch |
| Bearing Insert | UC205-15 |
| Outside Dia. | 3 1/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Weight | 1.58 LB |
| EAN or UPC | 808250110292 |

