- 1 1/4 in Shaft Diameter
- 3 1/2 in Outside Dia.
- Set Screw Locking Style
| Housing Width | 1 3/32 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Outside Dia. | 3 1/2 in |
| Overall Width | 1 1/2 in |
| Type | Ball Bearing |
| Housing No. | LC206 |
| Bearing Insert | UC206-20 |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 1/4 in |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.96 LB |
| EAN or UPC | 808250119936 |

