- 1 3/8 in Shaft Diameter
- 3 7/8 in Outside Dia.
- Set Screw Locking Style
| Housing Width | 1 7/32 in |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Bearing Insert | UC207-22 |
| Bearing Design | Non-Expansion |
| Outside Dia. | 3 7/8 in |
| Type | Ball Bearing |
| Housing No. | LC207 |
| Overall Width | 1.689 in |
| Shaft Dia. | 1 3/8 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Weight | 2.74 LB |
| EAN or UPC | 808250127443 |

