- 1 1/2 in Shaft Diameter
- 4 3/16 in Outside Dia.
- Set Screw Locking Style
| Outside Dia. | 4 3/16 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Housing No. | LC208 |
| Housing Width | 1 15/32 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1.937 in |
| Shaft Dia. | 1 1/2 in |
| Lubrication | Relubricatable |
| Bearing Insert | UC208-24 |
| Seal Type | Contact Seals |
| Type | Ball Bearing |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 3.58 LB |
| EAN or UPC | 808250141623 |

