- 1 5/8 in Shaft Diameter
- 4 3/8 in Outside Dia.
- Set Screw Locking Style
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 5/8 in |
| Housing No. | LC209 |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Outside Dia. | 4 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1.937 in |
| Bearing Insert | UC209-26 |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Housing Width | 1 7/16 in |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 3.86 LB |
| EAN or UPC | 808250148233 |

