- 2 1/8 in Shaft Diameter
- 4 15/16 in Outside Dia.
- Set Screw Locking Style
| Bearing Design | Non-Expansion |
| Overall Width | 2.189 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Outside Dia. | 4 15/16 in |
| Housing No. | LC211 |
| Type | Ball Bearing |
| Bearing Insert | UC211-34 |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 19/32 in |
| Inch/Metric | Inch |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Weight | 5.07 LB |
| EAN or UPC | 808250200559 |

