- 2 3/16 in Shaft Diameter
- 4 15/16 in Outside Dia.
- Set Screw Locking Style
| Outside Dia. | 4 15/16 in |
| Bearing Insert | UC211-35 |
| Housing No. | LC211 |
| Type | Ball Bearing |
| Shaft Dia. | 2 3/16 in |
| Overall Width | 2.189 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 19/32 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Weight | 4.86 LB |
| EAN or UPC | 808250200566 |

