- 1 in Shaft Diameter
- 3 1/2 in Outside Dia.
- Set Screw Locking Style
| Outside Dia. | 3 1/2 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 1 in |
| Locking Style | Set Screw |
| Weight | 2.12 LB |
| EAN or UPC | 808250326549 |
| Outside Dia. | 3 1/2 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 1 in |
| Locking Style | Set Screw |
| Weight | 2.12 LB |
| EAN or UPC | 808250326549 |