- 1 1/8 in Shaft Diameter
- 3 7/8 in Outside Dia.
- Set Screw Locking Style
| Lubrication Fitting Tap | 1/4-28 UNF |
| Outside Dia. | 3 7/8 in |
| Locking Style | Set Screw |
| Shaft Dia. | 1 1/8 in |
| Weight | 2.92 LB |
| EAN or UPC | 808250404520 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Outside Dia. | 3 7/8 in |
| Locking Style | Set Screw |
| Shaft Dia. | 1 1/8 in |
| Weight | 2.92 LB |
| EAN or UPC | 808250404520 |