- 1 1/4 in Shaft Diameter
- 4 3/16 in Outside Dia.
- Set Screw Locking Style
| Outside Dia. | 4 3/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 1 1/4 in |
| Locking Style | Set Screw |
| Weight | 3.84 LB |
| EAN or UPC | 808250160846 |
| Outside Dia. | 4 3/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 1 1/4 in |
| Locking Style | Set Screw |
| Weight | 3.84 LB |
| EAN or UPC | 808250160846 |