- 1 7/8 in Shaft Diameter
- 4 15/16 in Outside Dia.
- Set Screw Locking Style
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Outside Dia. | 4 15/16 in |
| Shaft Dia. | 1 7/8 in |
| Weight | 5.42 LB |
| EAN or UPC | 808250404629 |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Outside Dia. | 4 15/16 in |
| Shaft Dia. | 1 7/8 in |
| Weight | 5.42 LB |
| EAN or UPC | 808250404629 |