- 2 in Shaft Diameter
- 5 7/8 in Outside Dia.
- Set Screw Locking Style
| Outside Dia. | 5 7/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Shaft Dia. | 2 in |
| Weight | 8.56 LB |
| EAN or UPC | 808250404667 |
| Outside Dia. | 5 7/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Shaft Dia. | 2 in |
| Weight | 8.56 LB |
| EAN or UPC | 808250404667 |