- 2 3/16 in Shaft Diameter
- 5 7/8 in Outside Dia.
- Set Screw Locking Style
| Shaft Dia. | 2 3/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Outside Dia. | 5 7/8 in |
| Weight | 8.12 LB |
| EAN or UPC | 808250404674 |
| Shaft Dia. | 2 3/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Outside Dia. | 5 7/8 in |
| Weight | 8.12 LB |
| EAN or UPC | 808250404674 |