- 20 mm Shaft Diameter
- 31.8 mm Center Line To Base Dimension
- 89 mm Bolt Hole Spacing Range [MIN]
| Base Length | 133 mm |
| Bolt Hole Spacing Range [Min] | 89 mm |
| Bolt Hole Length | 19 mm |
| Bearing Type | Ball Bearing |
| Length Through Bore | 31 mm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 108 mm |
| Housing Construction | 1 Piece |
| Series | UCLP200 |
| Base Width | 32 mm |
| Base Height | 13 mm |
| Duty Series | Normal |
| Mounted Unit Duty | Normal-Duty |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 98 mm |
| Bearing Design | Non-Expansion |
| Locking Style | Set Screw |
| Bolt Holes | 2 |
| Shaft Dia. | 20 mm |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 12 mm |
| Housing Height | 65 mm |
| Housing | LP204T |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Housing No. | LP204 |
| Inch/Metric | Metric Bore |
| Bolt Size | M10 |
| Bearing Insert | UC204 |
| Relubricatable | Yes |
| Weight | 1.42 LB |
| EAN or UPC | 808250103997 |

