AMI Bearings Inc.
UCLP207-22
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101506011
- 1 3/8 in Shaft Diameter
- 1 13/16 in Center Line To Base Dimension
- 5 in Bolt Hole Spacing Range [MIN]
| Bearing Insert | UC207-22 |
| Bolt Hole Spacing Range [Max] | 5 3/4 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Duty Series | Normal |
| End Type | Open End |
| Base Height | 3/4 in |
| Bolt Hole Spacing | 5 3/8 in |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.375 in |
| Base Width | 1 7/8 in |
| Bolt Hole Spacing Range [Min] | 5 in |
| Inch/Metric | Inch Bore |
| Series | UCLP200 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Width | 19/32 in |
| Housing | LP207T |
| Housing No. | LP207 |
| Mounted Unit Duty | Normal-Duty |
| Relubricatable | Yes |
| Length Through Bore | 1.689 in |
| Bearing Design | Non-Expansion |
| Base Length | 7 in |
| Seal Type | Contact Seals |
| Housing Height | 3 11/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 7/8 in |
| Weight | 4.2 LB |
| EAN or UPC | 808250113071 |
