AMI Bearings Inc.
UCLP210-32
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101505854
- 2 in Shaft Diameter
- 2 3/16 in Center Line To Base Dimension
- 6 in Bolt Hole Spacing Range [MIN]
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Base Length | 8 3/8 in |
| Locking Style | Set Screw |
| Bolt Holes | 2 |
| Series | UCLP200 |
| Shaft Dia. | 2 in |
| Bolt Hole Spacing | 6 1/2 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 7 in |
| Housing Construction | 1 Piece |
| Housing Height | 4 7/16 in |
| Bolt Hole Length | 1 in |
| End Type | Open End |
| Housing No. | LP210 |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 2 1/4 in |
| Bearing Insert | UC210-32 |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Length Through Bore | 2.031 in |
| Base Height | 7/8 in |
| Bolt Hole Spacing Range [Min] | 6 in |
| Bolt Size | 1/2 in |
| Housing | LP210T |
| Duty Series | Normal |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Width | 19/32 in |
| Insert Material | AISI 52100 Steel |
| Weight | 6.66 LB |
| EAN or UPC | 808250134465 |
