AMI Bearings Inc.
UCME204
BME / KHME / UCME / UGME 200 Series Piloted Flange Cartridge Units
Item #104445418
- 20 mm Shaft Diameter
- Cast Iron Housing Material
| Series | BME / KHME / UCME / UGME 200 |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 31 mm |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 78 mm |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Relubricatable | Yes |
| Housing Height | 100 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 20 mm |
| Bolt Hole Size | 9 mm |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 55.2 mm |
| Bolt Size | M8 |
| Pilot Diameter | 62 mm |
| Weight | 1.22 LB |
| EAN or UPC | 808250340880 |
