- 5/8 in Shaft Diameter
- 1 3/16 in Center Line To Base Dimension
- 3 3/8 in Bolt Hole Spacing Range [MIN]
| Inch/Metric | Inch Bore |
| Locking Style | Set Screw |
| Length Through Bore | 1.220 in |
| Base Height | 19/32 in |
| Bolt Hole Spacing Range [Max] | 4 1/8 in |
| Shaft Dia. | 0.625 in |
| Insert Material | AISI 52100 Steel |
| Base Width | 1 1/2 in |
| Bolt Size | 3/8 in |
| Base Length | 5 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Bolt Hole Length | 3/4 in |
| Bolt Hole Spacing Range [Min] | 3 3/8 in |
| Duty Series | Normal |
| Bolt Hole Width | 1/2 in |
| Housing | P203T |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.56 LB |
| EAN or UPC | 808250104048 |

