AMI Bearings Inc.
UCP202-10NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101498375
- 5/8 in Shaft Diameter
- 1 3/16 in Center Line To Base Dimension
- 3 3/8 in Bolt Hole Spacing Range [MIN]
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 4 1/8 in |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 1.220 in |
| Bolt Hole Spacing | 3 3/4 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing | P203NP |
| Housing Construction | 1 Piece |
| Relubricatable | Yes |
| Bearing Insert | UC202-10 |
| Bolt Hole Width | 1/2 in |
| Housing No. | P203 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Length | 5 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Series | UCP200 |
| Base Height | 19/32 in |
| Housing Material | Cast Iron - Nickel Protection |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 3 3/8 in |
| Housing Height | 2 7/16 in |
| Shaft Dia. | 0.625 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Duty Series | Normal Duty |
| Locking Device | Setscrew Locking Collar |
| Base Width | 1 1/2 in |
| Locking Style | Set Screw |
| Bolt Hole Length | 3/4 in |
| Insert Type | Zinc Coated Insert |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 3/8 in |
| Weight | 1.56 LB |
| EAN or UPC | 808250116386 |
