- 1 3/16" Shaft
- 1 11/16" Base to Center
- 4 3/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Temperature Range [Max] | 450 °F |
| Housing No. | P206 |
| Inch/Metric | Inch Bore |
| Seal Type | Silicone |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.5 in |
| Base Length | 6 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 13/16 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Pre Lubricant | Noxlub BN4020 |
| Bolt Hole Width | 21/32 in |
| Lubrication | Relubricatable |
| Housing Height | 3 9/32 in |
| Bolt Hole Spacing | 4 3/4 in |
| End Type | Open End |
| Base Width | 1 7/8 in |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Locking Device | Setscrew Locking Collar |
| Series | UCP200 |
| Shaft Dia. | 1.1875 in |
| Bearing Insert | UC206-19 |
| Bolt Size | 1/2 in |
| Base Height | 23/32 in |
| Weight | 3.24 LB |
| EAN or UPC | 808250193882 |

