- 30 mm Shaft
- 42.9 mm Base to Center
- 121 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Inch/Metric | Metric Bore |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Width | 17 mm |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Length | 21 mm |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Base Length | 165 mm |
| Seal Type | Silicone |
| Series | UCP200 |
| Base Width | 48 mm |
| Bolt Holes | 2 |
| Bolt Size | M14 |
| Housing Height | 83 mm |
| Base Height | 18 mm |
| Housing No. | P206 |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Shaft Dia. | 30 mm |
| Temperature Range [Max] | 392 °F |
| Bearing Design | Non-Expansion |
| Bearing Insert | UC206 |
| Bolt Hole Spacing | 121 mm |
| Length Through Bore | 38.1 mm |
| Weight | 3.24 LB |
| EAN or UPC | 808250129645 |

