- 1 7/16" Shaft
- 1 7/8" Base to Center
- 5" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Seal Type | Silicone |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | UC207-23 |
| Bolt Hole Spacing | 5 in |
| Housing Construction | 1 Piece |
| Base Height | 3/4 in |
| Bolt Size | 1/2 in |
| Series | UCP200 |
| Bolt Hole Width | 21/32 in |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Length Through Bore | 1.689 in |
| Shaft Dia. | 1.4375 in |
| Housing Material | Cast Iron |
| Base Width | 1 7/8 in |
| Housing No. | P207 |
| Bolt Holes | 2 |
| Base Length | 6 9/16 in |
| Inch/Metric | Inch Bore |
| Temperature Range [Max] | 392 °F |
| Housing Height | 3 11/16 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Bolt Hole Length | 13/16 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Weight | 3.9 LB |
| EAN or UPC | 808250145225 |

