- 35 mm Shaft
- 47.6 mm Base to Center
- 127 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Base Length | 167 mm |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Shaft Dia. | 35 mm |
| Housing Height | 94 mm |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 450 °F |
| Bolt Size | M14 |
| Bolt Hole Spacing | 127 mm |
| Inch/Metric | Metric Bore |
| Bolt Hole Width | 17 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 21 mm |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Housing No. | P207 |
| Base Width | 48 mm |
| Pre Lubricant | Noxlub BN4020 |
| Seal Type | Silicone |
| Housing Construction | 1 Piece |
| Length Through Bore | 42.9 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Series | UCP200 |
| Bearing Insert | UC207 |
| Base Height | 19 mm |
| Weight | 3.98 LB |
| EAN or UPC | 808250214167 |

