- 45 mm Shaft
- 54 mm Base to Center
- 146 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Base Length | 190 mm |
| Series | UCP200 |
| Housing Height | 108 mm |
| Locking Device | Setscrew Locking Collar |
| Pre Lubricant | Noxlub BN4020 |
| Bolt Size | M14 |
| End Type | Open End |
| Base Height | 20 mm |
| Bearing Insert | UC209 |
| Temperature Range [Max] | 450 °F |
| Base Width | 54 mm |
| Bolt Hole Width | 17 mm |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Bolt Hole Length | 22 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 146 mm |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Shaft Dia. | 45 mm |
| Length Through Bore | 49.2 mm |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric Bore |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing No. | P209 |
| Seal Type | Silicone |
| Weight | 5.58 LB |
| EAN or UPC | 808250238729 |

