- 50 mm Shaft Diameter
- 57.2 mm Center Line To Base Dimension
- 149 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Cover Material | Pressed Steel |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | 20 mm |
| Bolt Holes | 2 |
| Bearing Insert | UC210 |
| End Type | Closed End |
| Bearing Type | Ball Bearing |
| Base Length | 206 mm |
| Series | UCP200 |
| Housing Height | 114 mm |
| Bolt Hole Spacing | 159 mm |
| Bolt Hole Spacing Range [Min] | 149 mm |
| Housing No. | P210 |
| Base Height | 22 mm |
| Bolt Hole Spacing Range [Max] | 168 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Mounted Unit Duty | Normal-Duty |
| Duty Series | Normal |
| Base Width | 60 mm |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Length Through Bore | 51.6 mm |
| Housing | P210N |
| Bolt Hole Length | 25 mm |
| Inch/Metric | Metric Bore |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | M16 |
| Seal Type | Contact Seals |
| Cover Type | Closed Cover |
| Shaft Dia. | 50 mm |
| Housing Width | 87 mm |
| Pillow Block Type | Thru-Bolt |
| Insert Material | AISI 52100 Steel |
| Housing Construction | 1 Piece |
| Weight | 7.52 LB |
| EAN or UPC | 808250203352 |

