- 2 3/16 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 6 3/8 in Bolt Hole Spacing Range [MIN]
| Inch/Metric | Inch Bore |
| Shaft Dia. | 2.1875 in |
| Housing No. | P211 |
| Locking Style | Set Screw |
| Series | UCP200 |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Lubrication | Relubricatable |
| Bolt Hole Length | 1 in |
| Seal Type | Contact Seals |
| Bearing Insert | UC211-35 |
| Base Height | 7/8 in |
| Length Through Bore | 2.189 in |
| Insert Material | AISI 52100 Steel |
| Bearing Type | Ball Bearing |
| Base Width | 2 3/8 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 6 3/8 in |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Housing | P211T |
| Bolt Hole Spacing | 6 3/4 in |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Bolt Hole Width | 25/32 in |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 8 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 4 31/32 in |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 7 1/8 in |
| Weight | 8.34 LB |
| EAN or UPC | 808250150984 |

