- 55 mm Shaft
- 63.5 mm Base to Center
- 171 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Length Through Bore | 55.6 mm |
| Housing Material | Cast Iron |
| Bolt Hole Width | 20 mm |
| Base Height | 22 mm |
| Housing Height | 126 mm |
| Inch/Metric | Metric Bore |
| End Type | Open End |
| Pre Lubricant | Noxlub BN4020 |
| Bolt Hole Spacing | 171 mm |
| Bolt Size | M16 |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Bolt Hole Length | 25 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC211 |
| Base Width | 60 mm |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Housing Construction | 1 Piece |
| Seal Type | Silicone |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 450 °F |
| Shaft Dia. | 55 mm |
| Bearing Design | Non-Expansion |
| Series | UCP200 |
| Base Length | 219 mm |
| Housing No. | P211 |
| Weight | 8.44 LB |
| EAN or UPC | 808250258574 |

