- 60 mm Shaft
- 69.8 mm Base to Center
- 184 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Base Width | 70 mm |
| Base Length | 241 mm |
| Length Through Bore | 65.1 mm |
| Inch/Metric | Metric Bore |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Series | UCP200 |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| End Type | Open End |
| Housing Material | Cast Iron |
| Base Height | 25 mm |
| Housing No. | P212 |
| Seal Type | Silicone |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Size | M16 |
| Bolt Hole Spacing | 184 mm |
| Bolt Hole Length | 25 mm |
| Pre Lubricant | Noxlub BN4020 |
| Bolt Hole Width | 20 mm |
| Bolt Holes | 2 |
| Temperature Range [Max] | 450 °F |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 60 mm |
| Bearing Insert | UC212 |
| Housing Height | 138 mm |
| Weight | 12.0 LB |
| EAN or UPC | 808250267460 |

