- 2 11/16 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
- 7 25/32 in Bolt Hole Spacing Range [MIN]
| End Type | Open End |
| Bolt Holes | 2 |
| Base Width | 2 13/16 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Base Length | 10 1/2 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Bolt Size | 3/4 in |
| Housing Height | 6 5/32 in |
| Bolt Hole Spacing Range [Min] | 7 25/32 in |
| Housing No. | P214 |
| Length Through Bore | 2.937 in |
| Locking Style | Set Screw |
| Base Height | 1 1/16 in |
| Relubricatable | Yes |
| Locking Device | Setscrew Locking Collar |
| Insert Material | AISI 52100 Steel |
| Series | UCP200 |
| Bolt Hole Spacing Range [Max] | 8 23/32 in |
| Bolt Hole Spacing | 8 1/4 in |
| Mounted Unit Duty | Normal-Duty |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bearing Insert | UC214-43 |
| Bolt Hole Length | 1 7/32 in |
| Pillow Block Type | Thru-Bolt |
| Housing | P214T |
| Bolt Hole Width | 1 in |
| Shaft Dia. | 2.6875 in |
| Duty Series | Normal |
| Bearing Type | Ball Bearing |
| Weight | 16.16 LB |
| EAN or UPC | 808250231102 |

