- 70 mm Shaft Diameter
- 79.4 mm Center Line To Base Dimension
- 198 mm Bolt Hole Spacing Range [MIN]
| Locking Device | Setscrew Locking Collar |
| Bolt Size | M20 |
| Bolt Hole Width | 25 mm |
| End Type | Open End |
| Bolt Holes | 2 |
| Bearing Insert | UC214 |
| Base Height | 27 mm |
| Housing No. | P214 |
| Shaft Dia. | 70 mm |
| Length Through Bore | 74.6 mm |
| Bolt Hole Length | 31 mm |
| Bolt Hole Spacing | 210 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Series | UCP200 |
| Base Length | 266 mm |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Metric Bore |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Relubricatable | Yes |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Housing Height | 156 mm |
| Base Width | 72 mm |
| Housing | P214T |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 222 mm |
| Bolt Hole Spacing Range [Min] | 198 mm |
| Weight | 15.92 LB |
| EAN or UPC | 808250231096 |

