Skip to content Skip to navigation menu
UCP Series Cast Iron Pillow Block

UCP214C4HR23

UCP Series Cast Iron Pillow Block
Item #101498505
  • 70 mm Shaft
  • 79.4 mm Base to Center
  • 210 mm Bolt Hole Centers
  • Setscrew Locking
  • Ball Bearing Type
  • Noxlub BN4020
  • Non-Expansion
  • Extra High Temperature Unit
+ Show More + Show Less
UCP Series Cast Iron Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 70 mm Shaft
  • 79.4 mm Base to Center
  • 210 mm Bolt Hole Centers
  • Setscrew Locking
  • Ball Bearing Type
Bolt Hole Width 25 mm
Bearing Type Ball Bearing
Bolt Size M20
Pillow Block Type Thru-Bolt
End Type Open End
Locking Device Setscrew Locking Collar
Base Height 27 mm
Series UCP200
Housing Height 156 mm
Mounted Unit Duty Normal-Duty, High Temperature-Duty
Pre Lubricant Noxlub BN4020
Lubrication Relubricatable
Housing No. P214
Bearing Design Non-Expansion
Base Width 72 mm
Base Length 266 mm
Bearing Insert UC214
Seal Type Silicone
Temperature Range [Max] 450 °F
Inch/Metric Metric Bore
Length Through Bore 74.6 mm
Bolt Hole Spacing 210 mm
Housing Construction 1 Piece
Bolt Hole Length 31 mm
Bolt Holes 2
Housing Material Cast Iron
Shaft Dia. 70 mm
Weight 15.92 LB
EAN or UPC 808250273560
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison