- 2 15/16" Shaft
- 3 1/4" Base to Center
- 8 1/2" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Bolt Size | 3/4 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 450 °F |
| Base Length | 10 13/16 in |
| Seal Type | Silicone |
| End Type | Open End |
| Housing No. | P215 |
| Housing Height | 6 13/32 in |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2.9375 in |
| Series | UCP200 |
| Length Through Bore | 3.063 in |
| Base Width | 2 15/16 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Hole Width | 1 in |
| Bolt Hole Length | 1 7/32 in |
| Bolt Hole Spacing | 8 1/2 in |
| Pre Lubricant | Noxlub BN4020 |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Base Height | 1 3/32 in |
| Bearing Insert | UC215-47 |
| Locking Device | Setscrew Locking Collar |
| Weight | 17.43 LB |
| EAN or UPC | 808250274826 |

