- 3 in Shaft Diameter
- 3 1/4 in Center Line To Base Dimension
- 8 1/32 in Bolt Hole Spacing Range [MIN]
| Duty Series | Normal |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 7/32 in |
| Bolt Hole Width | 1 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing No. | P215 |
| Housing Construction | 1 Piece |
| Base Height | 1 3/32 in |
| Bolt Hole Spacing Range [Max] | 8 31/32 in |
| Shaft Dia. | 3 in |
| Bearing Type | Ball Bearing |
| Housing | P215T |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 2 15/16 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 3.063 in |
| Bolt Hole Spacing Range [Min] | 8 1/32 in |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Length | 10 13/16 in |
| End Type | Open End |
| Bolt Hole Spacing | 8 1/2 in |
| Bearing Insert | UC215-48 |
| Series | UCP200 |
| Bolt Size | 3/4 in |
| Housing Height | 6 13/32 in |
| Weight | 17.19 LB |
| EAN or UPC | 808250249626 |

