- 80 mm Shaft Diameter
- 88.9 mm Center Line To Base Dimension
- 220 mm Bolt Hole Spacing Range [MIN]
| Housing | P216T |
| Base Length | 292 mm |
| End Type | Open End |
| Base Width | 78 mm |
| Bolt Hole Spacing Range [Min] | 220 mm |
| Duty Series | Normal |
| Lubrication | Relubricatable |
| Series | UCP200 |
| Length Through Bore | 82.6 mm |
| Bolt Hole Width | 25 mm |
| Bearing Insert | UC216 |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing No. | P216 |
| Shaft Dia. | 80 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | M20 |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 244 mm |
| Inch/Metric | Metric Bore |
| Bolt Hole Length | 31 mm |
| Bolt Hole Spacing | 232 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Housing Construction | 1 Piece |
| Base Height | 30 mm |
| Locking Style | Set Screw |
| Housing Height | 175 mm |
| Weight | 20.72 LB |
| EAN or UPC | 808250265138 |

