- 3 1/4" Shaft
- 3 3/4" Base to Center
- 9 3/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Housing No. | P217 |
| Inch/Metric | Inch Bore |
| Base Length | 12 3/16 in |
| Temperature Range [Max] | 392 °F |
| Series | UCP200 |
| Bolt Holes | 2 |
| Shaft Dia. | 3.25 in |
| Bolt Hole Length | 1 7/32 in |
| Bolt Hole Spacing | 9 3/4 in |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Base Width | 3 1/4 in |
| Length Through Bore | 3.374 in |
| Seal Type | Silicone |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Lubrication | Relubricatable |
| Housing Height | 7 3/8 in |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| End Type | Open End |
| Bearing Insert | UC217-52 |
| Base Height | 1 1/4 in |
| Bolt Hole Width | 1 in |
| Bolt Size | 3/4 in |
| Bearing Design | Non-Expansion |
| Weight | 25.78 LB |
| EAN or UPC | 808250272303 |

