- 90 mm Shaft Diameter
- 101.6 mm Center Line To Base Dimension
- 249 mm Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Base Height | 34 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Width | 27 mm |
| Lubrication | Relubricatable |
| Housing No. | P218 |
| Housing | P218T |
| Housing Height | 200 mm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 249 mm |
| Bearing Design | Non-Expansion |
| Length Through Bore | 96 mm |
| Bolt Hole Length | 33 mm |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Max] | 272 mm |
| Bolt Size | M22 |
| Shaft Dia. | 90 mm |
| Pillow Block Type | Thru-Bolt |
| Series | UCP200 |
| Duty Series | Normal |
| Base Length | 327 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 262 mm |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Locking Style | Set Screw |
| Inch/Metric | Metric Bore |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 88 mm |
| Bearing Insert | UC218 |
| Relubricatable | Yes |
| Weight | 30.08 LB |
| EAN or UPC | 808250271153 |

