- 90 mm Shaft
- 101.6 mm Base to Center
- 262 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Housing Height | 200 mm |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 262 mm |
| Temperature Range [Max] | 392 °F |
| Housing Construction | 1 Piece |
| Base Width | 88 mm |
| Bolt Hole Length | 33 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Bolt Hole Width | 27 mm |
| Base Height | 34 mm |
| Base Length | 327 mm |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Length Through Bore | 96 mm |
| Seal Type | Silicone |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Housing No. | P218 |
| Bearing Type | Ball Bearing |
| Series | UCP200 |
| Bolt Size | M22 |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 90 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC218 |
| Weight | 30.08 LB |
| EAN or UPC | 808250273584 |

