- 25 mm Shaft Diameter
- 45 mm Center Line To Base Dimension
- 126 mm Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 38 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Housing No. | P305 |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 141 mm |
| Bolt Hole Spacing | 132 mm |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 25 mm |
| Base Length | 175 mm |
| Base Height | 17 mm |
| Bolt Hole Length | 20 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Insert | UC305 |
| Inch/Metric | Metric Bore |
| Bearing Design | Non-Expansion |
| Bolt Size | M14 |
| Duty Series | Heavy |
| Base Width | 45 mm |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Housing Height | 83 mm |
| Bolt Hole Width | 17 mm |
| Locking Device | Setscrew Locking Collar |
| Insert Material | AISI 52100 Steel |
| Housing | P305 |
| Bolt Hole Spacing Range [Min] | 126 mm |
| Bolt Holes | 2 |
| Series | UCP300 |
| Weight | 3.24 LB |
| EAN or UPC | 808250132850 |

